The store will not work correctly when cookies are disabled.
PTG5-1-110-1442
Crompton Instruments Transformers, PTG5-1-110 Series
In stock
Item Number
PTG5-1-110-1442
MFG Item Number
PTG5-1-110-1442
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Transformers, PTG5-1-110 Series
Potential Transformer,1500VA,
PTG5-1-110 Series Information
Specifications
Specifications
Ships Factory Direct |
Yes |
Manufacturer Part Number |
PTG5-1-110-1442 |
Item Number |
PTG5-1-110-1442 |
Manufacturer |
Crompton Instruments |
Product Series |
PTG5-1-110 |
Family Series |
Crompton Instruments Transformers, PTG5-1-110 Series |
Voltage Rating |
14,400/120 |
Frequency |
60 Hz |
Input VAC (Primary) |
14,400 VAC |
Output VAC (Secondary) |
120 VAC |
Insulation Level VAC |
15.5 kVAC |
Turns Ratio |
120/1 |
Output (VA) |
1,000 VA, 1,500 VA |
Mounting |
Floor Mount |
Termination |
Screw Terminals |
Phase |
1 |
Approvals |
cURus |
Net Weight |
85 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved