TM-50-50
Crompton Instruments Shunts, TM Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

TM-50-50

Crompton Instruments Shunts, TM Series
In stock
Item Number
TM-50-50
MFG Item Number
CI-TM5050
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Shunts, TM Series
Item #
TM-50-50
Shunt, 50A, 50mV, Lightweight

TM Series Information

  • 50mV Output
  • 5 ~ 1200 Amperes
  • +/‑ 0.25% Accuracy
  • Base Mount
The TM Series shunts from Crompton Instruments are separately mounted units used for extending measurements of current beyond the available limits of self‑contained DC ammeters.
  • Compact Size

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CI-TM5050
Item Number TM-50-50
Manufacturer Crompton Instruments
Product Series TM
Family Series Crompton Instruments Shunts, TM Series
Output (mV) 50 mVDC
Amperes 50 A
Net Weight 0.195 lbs
Gross Weight 0.195 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved