1037
Crouse-Hinds Commercial Produc Bushings
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1037

Crouse-Hinds Commercial Produc Bushings
In stock
Item Number
1037
MFG Item Number
1037
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Bushings, Series
Item #
1037
INSULATED THROAT BUSHING, 2-1/2in.

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1037
Item Number 1037
Manufacturer Crouse-Hinds Commercial Produc
Family Series Crouse-Hinds Commercial Produc Bushings
Grounding Lug No
Environmental Rating Indoor, Outdoor
Hazardous Rated No
Temperature Rating 105 °C
Insulator Material Plastic
Mounting Threaded
Composition Iron
Trade Size (in) 2.5 "
Conduit Fitting Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Approvals cUL, UL
Net Weight 0.0033 lbs
Gross Weight 0.525 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved