1052
Crouse-Hinds Fittings
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1052

Crouse-Hinds Fittings
In stock
Item Number
1052
MFG Item Number
1052
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, Series
Item #
1052
1 BSH NIP IT

Series Information

Specifications

Specifications
Manufacturer Part Number 1052
Item Number 1052
Manufacturer Crouse-Hinds
Family Series Crouse-Hinds Fittings
Conduit/Cable Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Trade Size 1 "
Material Iron
Composition Metallic
Exposure Rating Indoor, Outdoor
Hazardous Rated No
Insulated Throat Yes
Approvals cUL, UL
Net Weight 0.0005 lbs
Gross Weight 0.104 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved