1451
Crouse-Hinds Fittings, CP Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1451

Crouse-Hinds Fittings, CP Series
In stock
Item Number
1451
MFG Item Number
1451
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, CP Series
Item #
1451
Fitting, 3/4in.NPT, Set Screw Style,

CP Series Information

  • For EMT Conduit
  • Available as Setscrew Fittings, Compression Fittings, or Combination Couplings
  • Concrete Tight

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1451
Item Number 1451
Manufacturer Crouse-Hinds
Product Series CP
Family Series Crouse-Hinds Fittings, CP Series
Conduit/Cable Type EMT (Electrical Metallic Tubing)
Connection Type Set Screw
Angle Straight
Trade Size 3/4 "
Hub Size 3/4 "
Hub Type Male NPSM Thread
Grounding Lug No
Insulated Throat Yes
Jacketed No
Material Steel
Composition Metallic
Exposure Rating Concrete Tight
Hazardous Rated No
Approvals UL
Net Weight 0.0003 lbs
Gross Weight 0.124 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved