164
Crouse-Hinds Couplers, CP Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

164

Crouse-Hinds Couplers, CP Series
In stock
Item Number
164
MFG Item Number
164
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Couplers, CP Series
Item #
164
1-1/2 RGD SS CPL

CP Series Information

  • For EMT Conduit
  • Available as Setscrew Fittings, Compression Fittings, or Combination Couplings
  • Concrete Tight

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 164
Item Number 164
Manufacturer Crouse-Hinds
Product Series CP
Family Series Crouse-Hinds Couplers, CP Series
Conduit Type IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit)
Connection Type Set-Screw
Trade Size 1-1/2 "
Req. Conduit Rotation No
Exposure Rating Indoor
Insulated Throat No
Hazardous Rated No
Approvals cUL, UL
Net Weight 0.0141 lbs
Gross Weight 1.13 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved