170F-SA
Crouse Hinds Conduit Outlet Bodies, CONDULET Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

170F-SA

Crouse Hinds Conduit Outlet Bodies, CONDULET Series
In stock
Item Number
170F-SA
MFG Item Number
170F SA
Series
Availability

Obsolete Item No Longer Available

Product Details

Overview

Conduit Outlet Bodies, CONDULET Series
Item #
170F-SA
COVER, FORM 7, CAST ALUMINUM, 1/2in.

CONDULET Series Information

  • Available as Blank Covers and Solid Gaskets
  • Sizes 1/2 to 4 Inches
  • Feraloy Iron, Copper‑Free Aluminum, Malleable Iron, or Die Cast Aluminum Material

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 170F SA
Item Number 170F-SA
Manufacturer Crouse Hinds
Product Series CONDULET
Family Series Crouse Hinds Conduit Outlet Bodies, CONDULET Series
Style Form 7
Gasket Included No
Connection Type Wedgenut
Hub Size (in) 1/2 "
Composition Aluminum
Approvals CSA, UL
Comments Cast Aluminum
Net Weight 0.115 lbs
Gross Weight 0.115 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved