188
Crouse-Hinds Couplers, CP Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

188

Crouse-Hinds Couplers, CP Series
In stock
Item Number
188
MFG Item Number
188
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Couplers, CP Series
Item #
188
5 3PC UNION

CP Series Information

  • For EMT Conduit
  • Available as Setscrew Fittings, Compression Fittings, or Combination Couplings
  • Concrete Tight

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 188
Item Number 188
Manufacturer Crouse-Hinds
Product Series CP
Family Series Crouse-Hinds Couplers, CP Series
Conduit Type IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit)
Connection Type Threaded
Trade Size 5 "
Req. Conduit Rotation No
Exposure Rating Concrete Tight
Composition Malleable Iron
Insulated Throat No
Hazardous Rated No
Approvals cUL, UL
Net Weight 11.1 lbs
Gross Weight 9.05 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved