191SS
Crouse-Hinds Couplers, CP Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

191SS

Crouse-Hinds Couplers, CP Series
In stock
Item Number
191SS
MFG Item Number
191SS
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Couplers, CP Series
Item #
191SS
3/4 3PC CONDUIT COUPLING SS

CP Series Information

  • For EMT Conduit
  • Available as Setscrew Fittings, Compression Fittings, or Combination Couplings
  • Concrete Tight

Specifications

Specifications
Manufacturer Part Number 191SS
Item Number 191SS
Manufacturer Crouse-Hinds
Product Series CP
Family Series Crouse-Hinds Couplers, CP Series
Conduit Type IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit)
Connection Type Threaded
Trade Size 3/4 "
Composition Stainless Steel
Insulated Throat No
Hazardous Rated No
Approvals cUL, UL
Net Weight 0.999 lbs
Gross Weight 0.328 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved