196
Crouse-Hinds Commercial Produc Couplers, CP Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

196

Crouse-Hinds Commercial Produc Couplers, CP Series
In stock
Item Number
196
MFG Item Number
196
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Couplers, CP Series
Item #
196
2-1/2 3PC UNION

CP Series Information

  • For EMT Conduit
  • Available as Setscrew Fittings, Compression Fittings, or Combination Couplings
  • Concrete Tight

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 196
Item Number 196
Manufacturer Crouse-Hinds Commercial Produc
Product Series CP
Family Series Crouse-Hinds Commercial Produc Couplers, CP Series
Conduit Type IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit)
Trade Size 2-1/2 "
Req. Conduit Rotation No
Exposure Rating Concrete Tight
Composition Malleable Iron
Insulated Throat No
Hazardous Rated No
Approvals cUL, UL
Net Weight 0.1055 lbs
Gross Weight 3.375 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved