251
Crouse-Hinds Commercial Products Fittings, CP Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

251

Crouse-Hinds Commercial Products Fittings, CP Series
In stock
Item Number
251
MFG Item Number
251
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, CP Series
Item #
251
Conduit Reducer, 3/4in. to 1/2in.

CP Series Information

  • For EMT Conduit
  • Available as Setscrew Fittings, Compression Fittings, or Combination Couplings
  • Concrete Tight

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 251
Item Number 251
Manufacturer Crouse-Hinds Commercial Products
Product Series CP
Family Series Crouse-Hinds Commercial Products Fittings, CP Series
Connection Type Male/Female
External Thread 3/4 NPT
Internal Thread 1/2 NPT
Material Iron Alloy
Composition Metallic
Hazardous Rated No
Approvals cUL
Net Weight 0.0001 lbs
Gross Weight 0.05 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved