2631
Crouse-Hinds Commercial Produc Fittings, CP Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2631

Crouse-Hinds Commercial Produc Fittings, CP Series
In stock
Item Number
2631
MFG Item Number
2631
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, CP Series
Item #
2631
Cable Connector, 3/4in., Service

CP Series Information

  • For EMT Conduit
  • Available as Setscrew Fittings, Compression Fittings, or Combination Couplings
  • Concrete Tight

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 2631
Item Number 2631
Manufacturer Crouse-Hinds Commercial Produc
Product Series CP
Family Series Crouse-Hinds Commercial Produc Fittings, CP Series
Conduit/Cable Type Flexible Cord, Non-Metallic Sheathed Cable
Angle Straight
Trade Size 3/4 "
Hub Size 3/4 "
Hub Type Male NPSM Thread
Cable Opening Min. 0.3 "
Cable Opening Max 0.75 "
Cable Size Range #8/3, #6/3
Grounding Lug No
Insulated Throat No
Jacketed No
Material Die Cast Zinc
Composition Metallic
Cable Width Range 0.75 " Max
Exposure Rating Indoor
Hazardous Rated No
Approvals cUL, UL
Net Weight 0.0001 lbs
Gross Weight 0.07 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved