336
Crouse-Hinds Commercial Produc Fittings
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

336

Crouse-Hinds Commercial Produc Fittings
In stock
Item Number
336
MFG Item Number
336
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, Series
Item #
336
Hole Plug, 3/4in. Knock-Out, Snap-In

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 336
Item Number 336
Manufacturer Crouse-Hinds Commercial Produc
Family Series Crouse-Hinds Commercial Produc Fittings
Trade Size 3/4 "
Material Steel
Composition Metallic
Exposure Rating Indoor
Hazardous Rated No
Mounting Snap-In
Net Weight 0 lbs
Gross Weight 0.015 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved