370FG
Crouse Hinds Conduit Outlet Bodies, CONDULET Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

370FG

Crouse Hinds Conduit Outlet Bodies, CONDULET Series
In stock
Item Number
370FG
MFG Item Number
370FG
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Conduit Outlet Bodies, CONDULET Series
Item #
370FG
COVER, FORM 7, W/ WEDGENUT & GASKET

CONDULET Series Information

  • Available as Blank Covers and Solid Gaskets
  • Sizes 1/2 to 4 Inches
  • Feraloy Iron, Copper‑Free Aluminum, Malleable Iron, or Die Cast Aluminum Material

Specifications

Specifications
Manufacturer Part Number 370FG
Item Number 370FG
Manufacturer Crouse Hinds
Product Series CONDULET
Family Series Crouse Hinds Conduit Outlet Bodies, CONDULET Series
Style Form 7
Gasket Included Yes
Connection Type Wedgenut
Hub Size (in) 1 "
Composition Iron
Approvals CSA, UL
Comments Cast Iron
Net Weight 0.56 lbs
Gross Weight 0.555 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved