414
Crouse-Hinds Commercial Products Conduit Mounts
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

414

Crouse-Hinds Commercial Products Conduit Mounts
In stock
Item Number
414
MFG Item Number
414
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Conduit Mounts, Series
Item #
414
Conduit Clamp, 1-1/2in., 1-Hole,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 414
Item Number 414
Manufacturer Crouse-Hinds Commercial Products
Family Series Crouse-Hinds Commercial Products Conduit Mounts
Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Exposure Rating Indoor, Outdoor
Hazardous Rated No
Composition Galvanized Steel
Style One Hole
Rigid Size (in) 1-1/2 "
Approvals cUL, UL
Net Weight 0.165 lbs
Gross Weight 0.16 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved