465
Crouse-Hinds Couplers, CP Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

465

Crouse-Hinds Couplers, CP Series
In stock
Item Number
465
MFG Item Number
465
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Couplers, CP Series
Item #
465
Coupling, 2in. EMT, Steel

CP Series Information

  • For EMT Conduit
  • Available as Setscrew Fittings, Compression Fittings, or Combination Couplings
  • Concrete Tight

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 465
Item Number 465
Manufacturer Crouse-Hinds
Product Series CP
Family Series Crouse-Hinds Couplers, CP Series
Conduit Type EMT (Electrical Metallic Tubing)
Connection Type Set-Screw
Trade Size 2 "
Req. Conduit Rotation No
Exposure Rating Concrete Tight
Composition Zinc Plated Steel
Insulated Throat No
Hazardous Rated No
Approvals cUL, UL
Net Weight 0.007 lbs
Gross Weight 0.56 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved