497-2
Crouse-Hinds Conduit Mounts
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

497-2

Crouse-Hinds Conduit Mounts
In stock
Item Number
497-2
MFG Item Number
497 2
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Conduit Mounts, Series
Item #
497-2
Conduit Clamp, 3/4in., 2-Hole, Steel,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 497 2
Item Number 497-2
Manufacturer Crouse-Hinds
Family Series Crouse-Hinds Conduit Mounts
Type EMT (Electrical Metallic Tubing)
Exposure Rating Indoor, Outdoor
Hazardous Rated No
Composition Galvanized Steel
Style Two Hole
EMT Size (in) 3/4 "
Approvals UL
Net Weight 0 lbs
Gross Weight 0.022 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved