497-5
Crouse-Hinds Conduit Mounts
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

497-5

Crouse-Hinds Conduit Mounts
In stock
Item Number
497-5
MFG Item Number
497 5
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Conduit Mounts, Series
Item #
497-5
Conduit Strap, 1-1/2in., 2-Hole,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 497 5
Item Number 497-5
Manufacturer Crouse-Hinds
Family Series Crouse-Hinds Conduit Mounts
Exposure Rating Indoor, Outdoor
Hazardous Rated No
Composition Galvanized Steel
Style Two Hole
EMT Size (in) 1-1/2 "
Approvals UL
Net Weight 0.0001 lbs
Gross Weight 0.083 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved