529
Crouse-Hinds Commercial Produc Beam Clamps
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

529

Crouse-Hinds Commercial Produc Beam Clamps
In stock
Item Number
529
MFG Item Number
529
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Beam Clamps, Series
Item #
529
Beam Clamp, 3/4in., 1/4in.-20

Series Information

Specifications

Specifications
Item Number 529
Manufacturer Part Number 529
Manufacturer Crouse-Hinds Commercial Produc
Family Series Crouse-Hinds Commercial Produc Beam Clamps
Exposure Indoor, Outdoor
Composition Malleable Iron
Base Size 0.75 "
Jaw Open 0.625 "
Tapped Hole Size 1/4-20
Load Rating 13 lbs
Net Weight 0.0004 lbs
Gross Weight 0.142 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved