53
Crouse-Hinds Fittings
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

53

Crouse-Hinds Fittings
In stock
Item Number
53
MFG Item Number
53
53 is available to buy in increments of 10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, Series
Item #
53
Chase Nipple, 1-1/4in.NPT, Malleable

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 53
Item Number 53
Manufacturer Crouse-Hinds
Family Series Crouse-Hinds Fittings
Type Chase
Conduit/Cable Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Trade Size 1-1/4 "
Material Iron
Composition Metallic
Exposure Rating Indoor, Outdoor
Hazardous Rated No
Insulated Throat No
Approvals cUL, UL
Net Weight 0.0012 lbs
Gross Weight 0.195 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved