532
Crouse-Hinds Commercial Products Beam Clamps
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

532

Crouse-Hinds Commercial Products Beam Clamps
In stock
Item Number
532
MFG Item Number
532
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Beam Clamps, Series
Item #
532
Beam Clamp, 1-1/2in. Base, 5/16in.-18

Series Information

Specifications

Specifications
Item Number 532
Manufacturer Part Number 532
Manufacturer Crouse-Hinds Commercial Products
Family Series Crouse-Hinds Commercial Products Beam Clamps
Exposure Indoor, Outdoor
Composition Malleable Iron
Base Size 1.5 "
Jaw Open 0.75 "
Tapped Hole Size 5/16-18
Load Rating 47 lbs
Approvals cUL, UL
Net Weight 0.24 lbs
Gross Weight 0.245 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved