570F
Crouse Hinds Conduit Outlet Bodies, CONDULET Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

570F

Crouse Hinds Conduit Outlet Bodies, CONDULET Series
In stock
Item Number
570F
MFG Item Number
570F
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Conduit Outlet Bodies, CONDULET Series
Item #
570F
Cover, Form 7, Feraloy Iron, 1-1/2in.,

CONDULET Series Information

  • Available as Blank Covers and Solid Gaskets
  • Sizes 1/2 to 4 Inches
  • Feraloy Iron, Copper‑Free Aluminum, Malleable Iron, or Die Cast Aluminum Material

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 570F
Item Number 570F
Manufacturer Crouse Hinds
Product Series CONDULET
Family Series Crouse Hinds Conduit Outlet Bodies, CONDULET Series
Style Form 7
Gasket Included No
Connection Type Wedgenut
Hub Size (in) 1-1/2 "
Composition Iron
Approvals CSA, UL
Comments Cast Iron
Net Weight 0.9081 lbs
Gross Weight 0.9081 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved