651RT
Crouse-Hinds Fittings, CP Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

651RT

Crouse-Hinds Fittings, CP Series
In stock
Item Number
651RT
MFG Item Number
651RT
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, CP Series
Item #
651RT
3/4 EMT CMP CONN RAINTIGHT

CP Series Information

  • For EMT Conduit
  • Available as Setscrew Fittings, Compression Fittings, or Combination Couplings
  • Concrete Tight

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 651RT
Item Number 651RT
Manufacturer Crouse-Hinds
Product Series CP
Family Series Crouse-Hinds Fittings, CP Series
Conduit/Cable Type EMT (Electrical Metallic Tubing)
Connection Type Compression
Angle Straight
Trade Size 3/4 "
Hub Size 3/4 "
Hub Type Male NPSM Thread
Grounding Lug No
Insulated Throat No
Jacketed No
Material Steel
Composition Metallic
Exposure Rating Concrete Tight, Rain Tight
Hazardous Rated No
Approvals cUL, UL
Net Weight 0.0004 lbs
Gross Weight 0.154 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved