66
Crouse-Hinds Couplers, CP Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

66

Crouse-Hinds Couplers, CP Series
In stock
Item Number
66
MFG Item Number
66
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Couplers, CP Series
Item #
66
COMBINATION COUPLING, 3/4in.

CP Series Information

  • For EMT Conduit
  • Available as Setscrew Fittings, Compression Fittings, or Combination Couplings
  • Concrete Tight

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 66
Item Number 66
Manufacturer Crouse-Hinds
Product Series CP
Family Series Crouse-Hinds Couplers, CP Series
Conduit Type IMC (Intermediate Metal Conduit) to FMC (Flexible Metallic Conduit), RMC (Rigid Metal Conduit) to FMC (Flexible Metallic Conduit)
Connection Type Squeeze Clamp to NPT Thread
Trade Size 0.75
Req. Conduit Rotation No
Grounding Lug No
Exposure Rating Indoor
Composition Iron
Hazardous Rated No
Net Weight 0.0018 lbs
Gross Weight 0.285 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved