670F
Crouse Hinds Conduit Outlet Bodies, CONDULET Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

670F

Crouse Hinds Conduit Outlet Bodies, CONDULET Series
In stock
Item Number
670F
MFG Item Number
670F
Series
670F is available to buy in increments of 5
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Conduit Outlet Bodies, CONDULET Series
Item #
670F
COVER, FORM 7, FERALOY IRON, 2in.

CONDULET Series Information

  • Available as Blank Covers and Solid Gaskets
  • Sizes 1/2 to 4 Inches
  • Feraloy Iron, Copper‑Free Aluminum, Malleable Iron, or Die Cast Aluminum Material

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 670F
Item Number 670F
Manufacturer Crouse Hinds
Product Series CONDULET
Family Series Crouse Hinds Conduit Outlet Bodies, CONDULET Series
Style Form 7
Gasket Included No
Connection Type Wedgenut
Hub Size (in) 2 "
Composition Iron
Approvals CSA, UL
Comments Cast Iron
Net Weight 1.225 lbs
Gross Weight 1.225 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved