811
Crouse-Hinds Commercial Products Fittings
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

811

Crouse-Hinds Commercial Products Fittings
In stock
Item Number
811
MFG Item Number
811
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, Series
Item #
811
3/4 RGD/BOX GSKT PULL EL

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 811
Item Number 811
Manufacturer Crouse-Hinds Commercial Products
Family Series Crouse-Hinds Commercial Products Fittings
Conduit/Cable Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Connection Type Male to Female - Threaded
Angle 90 °
Includes Gasket Yes
Gasket Material Neoprene
Material Iron
Composition Metallic
Exposure Rating Indoor, Outdoor
Hazardous Rated No
Approvals cUL, UL
Net Weight 0.0034 lbs
Gross Weight 0.533 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved