812
Crouse-Hinds Fittings
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

812

Crouse-Hinds Fittings
In stock
Item Number
812
MFG Item Number
812
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, Series
Item #
812
1 RGD/BOX GSKT PULL EL

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 812
Item Number 812
Manufacturer Crouse-Hinds
Family Series Crouse-Hinds Fittings
Conduit/Cable Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Connection Type Male to Female - Threaded
Angle 90 °
Trade Size 1 "
Includes Gasket Yes
Gasket Material Neoprene
Material Iron
Composition Metallic
Exposure Rating Indoor, Outdoor
Hazardous Rated No
Approvals cUL, UL
Net Weight 0.0111 lbs
Gross Weight 0.89 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved