813
Crouse-Hinds Commercial Produc Fittings
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

813

Crouse-Hinds Commercial Produc Fittings
In stock
Item Number
813
MFG Item Number
813
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, Series
Item #
813
1-1/4 RGD/BOX GSKT PULL EL

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 813
Item Number 813
Manufacturer Crouse-Hinds Commercial Produc
Family Series Crouse-Hinds Commercial Produc Fittings
Conduit/Cable Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Angle 90 °
Trade Size 1-1/4 "
Includes Gasket Yes
Gasket Material Neoprene
Material Iron
Composition Metallic
Exposure Rating Indoor, Outdoor
Hazardous Rated No
Approvals cUL, UL
Net Weight 1.62 lbs
Gross Weight 1.45 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved