824
Crouse-Hinds Fittings
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

824

Crouse-Hinds Fittings
In stock
Item Number
824
MFG Item Number
824
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, Series
Item #
824
1-1/2 RGD/RGD GSKT PULL EL

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 824
Item Number 824
Manufacturer Crouse-Hinds
Family Series Crouse-Hinds Fittings
Conduit/Cable Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Connection Type Female to Female - Threaded
Angle 90 °
Trade Size 1-1/2 "
Includes Gasket Yes
Gasket Material Neoprene
Material Iron
Composition Metallic
Exposure Rating Indoor, Outdoor
Hazardous Rated No
Approvals cUL, UL
Net Weight 0.05 lbs
Gross Weight 1.6 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved