ASB-6
Crouse-Hinds Bushings
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ASB-6

Crouse-Hinds Bushings
In stock
Item Number
ASB-6
MFG Item Number
ASB 6
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Bushings, Series
Item #
ASB-6
ANTI-SHORT BUSHING FOR 1 1/4

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number ASB 6
Item Number ASB-6
Manufacturer Crouse-Hinds
Family Series Crouse-Hinds Bushings
Environmental Rating Indoor
Hazardous Rated No
Temperature Rating 90 °C
Mounting Push-In
Composition Polyethylene
Trade Size (in) 1-1/2 "
Conduit Fitting Type Armored Cable, FMC (Flexible Metallic Conduit), Metal Clad Cable, Non-Metallic
Approvals cUL, UL
Net Weight 0.01 lbs
Gross Weight 0.01 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved