BG68
Crouse Hinds Conduit Outlet Bodies, CONDULET Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BG68

Crouse Hinds Conduit Outlet Bodies, CONDULET Series
In stock
Item Number
BG68
MFG Item Number
BG68
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Conduit Outlet Bodies, CONDULET Series
Item #
BG68
COVER, MOGUL SERIES, 1-1/2in. OR 2in.

CONDULET Series Information

  • Available as Blank Covers and Solid Gaskets
  • Sizes 1/2 to 4 Inches
  • Feraloy Iron, Copper‑Free Aluminum, Malleable Iron, or Die Cast Aluminum Material

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number BG68
Item Number BG68
Manufacturer Crouse Hinds
Product Series CONDULET
Family Series Crouse Hinds Conduit Outlet Bodies, CONDULET Series
Style Mogul
Gasket Included Yes
Connection Type Screw
Hub Size (in) 1-1/2 ", 2 "
Composition Iron
Approvals CSA, UL
Comments Cast Iron
Net Weight 2.93 lbs
Gross Weight 2.93 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved