C28SS
Crouse-Hinds Conduit Outlet Bodies
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

C28SS

Crouse-Hinds Conduit Outlet Bodies
In stock
Item Number
C28SS
MFG Item Number
C28SS
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Conduit Outlet Bodies, Series
Item #
C28SS
3/4 CONDUIT BODY WITH COVER &

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number C28SS
Item Number C28SS
Manufacturer Crouse-Hinds
Family Series Crouse-Hinds Conduit Outlet Bodies
Shape C
Cover Included Yes
Gasket Included Yes
Conduit Type IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit)
Trade Size (in) 3/4 "
Composition Stainless Steel
Exposure Rating Indoor
Hazardous Rated No
Net Weight 1 lb
Gross Weight 1 lb
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved