CGB114
Crouse Hinds Cable Entries, CGB Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CGB114

Crouse Hinds Cable Entries, CGB Series
In stock
Item Number
CGB114
MFG Item Number
CGB114
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Entries, CGB Series
Item #
CGB114
Cord Grip, 1/2in.NPT, 0.125-0.250in.

CGB Series Information

  • Tapered Neoprene Bushing and Cable Clamp
  • Straight Body Male Thread
  • Portable Cord

Specifications

Specifications
Manufacturer Part Number CGB114
Item Number CGB114
Manufacturer Crouse Hinds
Product Series CGB
Family Series Crouse Hinds Cable Entries, CGB Series
Hub Size 1/2 NPT
Number of Cables 1
Cable Style Round
Angle Straight
Split Frame No
Minimum Cable Diameter (in) 0.125 "
Maximum Cable Diameter (in) 0.25 "
Minimum Cable Diameter (mm) 3.18 mm
Maximum Cable Diameter (mm) 6.35 mm
Cable Diameter (in) 0.13-0.25 "
Cable Diameter (mm) 3.18-6.35 mm
Grip Type Bushing Grip with Strain Relief
Composition Metallic
Material Steel
Hazardous Rated No
Approvals cUL, UL
RoHS No
Net Weight 0.13 lbs
Gross Weight 0.152 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved