CGB197
Crouse Hinds Cable Entries, CGB Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CGB197

Crouse Hinds Cable Entries, CGB Series
In stock
Item Number
CGB197
MFG Item Number
CGB197
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Entries, CGB Series
Item #
CGB197
Cord Grip, 1/2in.NPT, 0.750-0.875in.

CGB Series Information

  • Tapered Neoprene Bushing and Cable Clamp
  • Straight Body Male Thread
  • Portable Cord

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CGB197
Item Number CGB197
Manufacturer Crouse Hinds
Product Series CGB
Family Series Crouse Hinds Cable Entries, CGB Series
Hub Size 1/2 NPT
Number of Cables 1
Cable Style Round
Angle Straight
Split Frame No
Minimum Cable Diameter (in) 0.75 "
Maximum Cable Diameter (in) 0.875 "
Minimum Cable Diameter (mm) 19.05 mm
Maximum Cable Diameter (mm) 22.23 mm
Cable Diameter (in) 0.75-0.88 "
Cable Diameter (mm) 19.05-22.23 mm
Grip Type Bushing Grip with Strain Relief
Composition Metallic
Material Steel
Hazardous Rated No
Approvals cUL, UL
RoHS No
Net Weight 0.535 lbs
Gross Weight 0.535 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved