CGB295
Crouse-Hinds Industrial Produc Cable Entries, CGB Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CGB295

Crouse-Hinds Industrial Produc Cable Entries, CGB Series
In stock
Item Number
CGB295
MFG Item Number
CGB295
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Entries, CGB Series
Item #
CGB295
Cord Grip, 3/4in.NPT, 0.500-0.625in.

CGB Series Information

  • Tapered Neoprene Bushing and Cable Clamp
  • Straight Body Male Thread
  • Portable Cord

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CGB295
Item Number CGB295
Manufacturer Crouse-Hinds Industrial Produc
Product Series CGB
Family Series Crouse-Hinds Industrial Produc Cable Entries, CGB Series
Hub Size 3/4 NPT
Number of Cables 1
Cable Style Round
Angle Straight
Split Frame No
Minimum Cable Diameter (in) 0.5 "
Maximum Cable Diameter (in) 0.625 "
Minimum Cable Diameter (mm) 12.7 mm
Maximum Cable Diameter (mm) 15.88 mm
Cable Diameter (in) 0.5-0.63 "
Cable Diameter (mm) 12.7-15.88 mm
Grip Type Bushing Grip with Strain Relief
Composition Metallic
Material Steel
Hazardous Rated No
Approvals cUL, UL
RoHS No
Net Weight 0.0006 lbs
Gross Weight 0.234 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved