CGB5911
Crouse-Hinds Industrial Produc Cable Entries, CGB Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CGB5911

Crouse-Hinds Industrial Produc Cable Entries, CGB Series
In stock
Item Number
CGB5911
MFG Item Number
CGB5911
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Entries, CGB Series
Item #
CGB5911
Cord Grip, 1-1/2in.NPT, 1.188-1.375in.

CGB Series Information

  • Tapered Neoprene Bushing and Cable Clamp
  • Straight Body Male Thread
  • Portable Cord

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CGB5911
Item Number CGB5911
Manufacturer Crouse-Hinds Industrial Produc
Product Series CGB
Family Series Crouse-Hinds Industrial Produc Cable Entries, CGB Series
Hub Size 1-1/2 NPT
Number of Cables 1
Cable Style Round
Angle Straight
Split Frame No
Minimum Cable Diameter (in) 1.188 "
Maximum Cable Diameter (in) 1.375 "
Minimum Cable Diameter (mm) 30.18 mm
Maximum Cable Diameter (mm) 34.93 mm
Cable Diameter (in) 1.19-1.38 "
Cable Diameter (mm) 30.18-34.93 mm
Grip Type Bushing Grip with Strain Relief
Composition Metallic
Material Steel
Hazardous Rated No
Approvals cUL, UL
RoHS No
Net Weight 1.11 lbs
Gross Weight 1.16 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved