DPE3004S3
Crouse-Hinds Industrial Produc Enclosures
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

DPE3004S3

Crouse-Hinds Industrial Produc Enclosures
In stock
Item Number
DPE3004S3
MFG Item Number
DPE3004S3
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, Series
Item #
DPE3004S3
Breather/Drain, M20, Stainless Steel

Series Information

Specifications

Specifications
Manufacturer Part Number DPE3004S3
Item Number DPE3004S3
Manufacturer Crouse-Hinds Industrial Produc
Family Series Crouse-Hinds Industrial Produc Enclosures
Material Stainless Steel
Composition Metallic
Approvals ATEX, CSA
Comments 15mm 3 holes w/ castellated locknut
Net Weight 0.175 lbs
Gross Weight 0.29 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved