DS171F
Crouse-Hinds Industrial Produc Electrical Box Covers, DS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

DS171F

Crouse-Hinds Industrial Produc Electrical Box Covers, DS Series
In stock
Item Number
DS171F
MFG Item Number
DS171F
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Electrical Box Covers, DS Series
Item #
DS171F
COVER, W/(1)GRN N/O BUTTON, in.STARTin.

DS Series Information

  • Suitable for Outdoor Locations
  • Single Gang, Two Gang Tandem and Multiple Gang Boxes
  • Surface Mounted or Flush Mounted

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number DS171F
Item Number DS171F
Manufacturer Crouse-Hinds Industrial Produc
Product Series DS
Family Series Crouse-Hinds Industrial Produc Electrical Box Covers, DS Series
Composition Metallic
Material Iron Alloy
Number of Gangs 1
Cover Type Push Button
Cover Details Green Start (NO) Button
Cover Style Raised
Gasket Included Yes
RoHS No
Comments Motor Control Starting Switches
Net Weight 1.125 lbs
Gross Weight 1.385 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved