DS185
Crouse Hinds Electrical Box Covers, DS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

DS185

Crouse Hinds Electrical Box Covers, DS Series
In stock
Item Number
DS185
MFG Item Number
DS185
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Electrical Box Covers, DS Series
Item #
DS185
COVER, RAINTIGHT, W/ GASKET, LOCKABL

DS Series Information

  • Suitable for Outdoor Locations
  • Single Gang, Two Gang Tandem and Multiple Gang Boxes
  • Surface Mounted or Flush Mounted

Specifications

Specifications
Manufacturer Part Number DS185
Item Number DS185
Manufacturer Crouse Hinds
Product Series DS
Family Series Crouse Hinds Electrical Box Covers, DS Series
Composition Metallic
Material Aluminum
Number of Gangs 1
Cover Type Switch - Weatherproof Toggle
Cover Features Lockable
Cover Style Raised
Gasket Included Yes
RoHS No
Net Weight 0.0045 lbs
Gross Weight 0.36 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved