DS199
Crouse Hinds Electrical Box Covers, DS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

DS199

Crouse Hinds Electrical Box Covers, DS Series
In stock
Item Number
DS199
MFG Item Number
DS199
Series
DS199 is available to buy in increments of 2
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Electrical Box Covers, DS Series
Item #
DS199
COVER, FOR MANUAL MOTOR START SWITCH

DS Series Information

  • Suitable for Outdoor Locations
  • Single Gang, Two Gang Tandem and Multiple Gang Boxes
  • Surface Mounted or Flush Mounted

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number DS199
Item Number DS199
Manufacturer Crouse Hinds
Product Series DS
Family Series Crouse Hinds Electrical Box Covers, DS Series
Composition Metallic
Material Iron Alloy
Number of Gangs 1
Cover Type Switch - Weatherproof Toggle
Cover Style Raised
Gasket Included Yes
RoHS No
Comments Motor Control Starting Switches
Net Weight 1.135 lbs
Gross Weight 1.33 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved