DS21
Crouse-Hinds Industrial Produc Electrical Box Covers, DS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

DS21

Crouse-Hinds Industrial Produc Electrical Box Covers, DS Series
In stock
Item Number
DS21
MFG Item Number
DS21
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Electrical Box Covers, DS Series
Item #
DS21
RECEPTACLE COVER, SHEET STEEL

DS Series Information

  • Suitable for Outdoor Locations
  • Single Gang, Two Gang Tandem and Multiple Gang Boxes
  • Surface Mounted or Flush Mounted

Specifications

Specifications
Manufacturer Part Number DS21
Item Number DS21
Manufacturer Crouse-Hinds Industrial Produc
Product Series DS
Family Series Crouse-Hinds Industrial Produc Electrical Box Covers, DS Series
Composition Metallic
Material Steel
Number of Gangs 1
Cover Type Receptacle - Single
Cover Details 1-7/16 in Receptacle
Cover Style Raised
Gasket Included No
RoHS No
Net Weight 0.0003 lbs
Gross Weight 0.134 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved