ECLK1015
Crouse Hinds Couplers, ECLK Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ECLK1015

Crouse Hinds Couplers, ECLK Series
In stock
Item Number
ECLK1015
MFG Item Number
ECLK1015
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Couplers, ECLK Series
Item #
ECLK1015
FITTING

ECLK Series Information

  • Suitable for Hazardous Locations
  • Liquid‑Tight for Wet Locations
  • Brass or Stainless Steel Construction

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number ECLK1015
Item Number ECLK1015
Manufacturer Crouse Hinds
Product Series ECLK
Family Series Crouse Hinds Couplers, ECLK Series
Conduit Type IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit)
Connection Type Threaded
Trade Size 4 "
Flex Length 15 "
Ground Pass Through Yes
Req. Conduit Rotation Yes
Exposure Rating Liquid Tight
Composition Stainless Steel
Insulated Throat No
Hazardous Rated Yes
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved