EDSC215
Crouse Hinds Switches, EDSC Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

EDSC215

Crouse Hinds Switches, EDSC Series
In stock
Item Number
EDSC215
MFG Item Number
EDSC215
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, EDSC Series
Item #
EDSC215
PUSHBUTTON, ENCLOSED, 2-CIRC, 3/4in.

EDSC Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number EDSC215
Item Number EDSC215
Manufacturer Crouse Hinds
Product Series EDSC
Family Series Crouse Hinds Switches, EDSC Series
Total Number of Devices 2
Number of Pushbuttons 2
Number of Pilot Lights 0
Illuminated No
Button Color Gray
Contact Type(s) Momentary
Enclosure Type Dead End
Hub Size 3/4 "
Number of Selector Switches 0
Net Weight 9.29 lbs
Gross Weight 9.655 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved