EL196-SA
Crouse Hinds Fittings
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

EL196-SA

Crouse Hinds Fittings
In stock
Item Number
EL196-SA
MFG Item Number
EL196 SA
EL196-SA is available to buy in increments of 10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, Series
Item #
EL196-SA
Elbow, 1/2in.NPT, 90 Degree, Male/Fem

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number EL196 SA
Item Number EL196-SA
Manufacturer Crouse Hinds
Family Series Crouse Hinds Fittings
Conduit/Cable Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Connection Type Male to Female Thread
Angle 90 °
Trade Size 1/2 "
Material Copper Free Aluminum
Composition Metallic
Exposure Rating Dust-Ignition Proof, Explosion Proof
Hazardous Rated Yes
Approvals CSA, NEC/CEC, UL
Net Weight 0.0009 lbs
Gross Weight 0.1345 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved