EYS0126
Crouse Hinds Fittings, EYS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

EYS0126

Crouse Hinds Fittings, EYS Series
In stock
Item Number
EYS0126
MFG Item Number
EYS0126
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, EYS Series
Item #
EYS0126
SEALING-FITTING

EYS Series Information

  • Integral Bushings in Conduit Hubs
  • Sealing Fittings for Installation in Vertical or Horizontal Positions
  • Large Openings with Threaded Closures

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number EYS0126
Item Number EYS0126
Manufacturer Crouse Hinds
Product Series EYS
Family Series Crouse Hinds Fittings, EYS Series
Connection Type Female Hub, Male
Position Vertical and Horizontal
Trade Size 5 "
Material Iron
Composition Metallic
Exposure Rating Outdoor
Hazardous Rated Yes
Net Weight 27 lbs
Gross Weight 27.15 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved