EYS51
Crouse Hinds Fittings, EYS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

EYS51

Crouse Hinds Fittings, EYS Series
In stock
Item Number
EYS51
MFG Item Number
EYS51
Series
EYS51 is available to buy in increments of 2
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, EYS Series
Item #
EYS51
SEALING FITTING, 1-1/2in., VERT/HORIZ

EYS Series Information

  • Integral Bushings in Conduit Hubs
  • Sealing Fittings for Installation in Vertical or Horizontal Positions
  • Large Openings with Threaded Closures

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number EYS51
Item Number EYS51
Manufacturer Crouse Hinds
Product Series EYS
Family Series Crouse Hinds Fittings, EYS Series
Connection Type Female Hub
Position Vertical and Horizontal
Trade Size 1-1/2 "
Material Iron
Composition Metallic
Exposure Rating Outdoor
Hazardous Rated Yes
Net Weight 3.625 lbs
Gross Weight 3.625 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved