EYS61
Crouse-Hinds Industrial Products Fittings, EYS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

EYS61

Crouse-Hinds Industrial Products Fittings, EYS Series
In stock
Item Number
EYS61
MFG Item Number
EYS61
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, EYS Series
Item #
EYS61
SEALING-FITTING

EYS Series Information

  • Integral Bushings in Conduit Hubs
  • Sealing Fittings for Installation in Vertical or Horizontal Positions
  • Large Openings with Threaded Closures

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number EYS61
Item Number EYS61
Manufacturer Crouse-Hinds Industrial Products
Product Series EYS
Family Series Crouse-Hinds Industrial Products Fittings, EYS Series
Connection Type Female Hub
Position Vertical and Horizontal
Trade Size 2 "
Material Iron
Composition Metallic
Exposure Rating Outdoor
Hazardous Rated Yes
Net Weight 5.28 lbs
Gross Weight 5.615 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved