FDD2
Crouse Hinds Electrical Boxes, Condulet Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

FDD2

Crouse Hinds Electrical Boxes, Condulet Series
In stock
Item Number
FDD2
MFG Item Number
FDD2
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Electrical Boxes, CONDULET Series
Item #
FDD2
Device Box, Single Gang, 3/4in. Hub,

CONDULET Series Information

  • Compatible with Rigid and Intermediate Conduit
  • For Indoor/Outdoor Use (with Gasketed Covers)
  • Threaded Hubs in 1/2, 3/4, and 1 Inch Sizes
  • Various Hub/Gang Configurations Available
  • Shallow or Deep Bodies Available
Condulet® series cast device boxes from Crouse‑Hinds can be installed in Rigid or IMC conduit systems, and are used to accommodate wiring devices, act as pull boxes for conductors, provide openings to make splices and taps, or to allow access to the conduit system for future changes. These boxes are constructed from Feraloy™ iron alloy (copper free aluminum available for some models), include an internal green ground screw, and are available in shallow or deep body styles.
  • UL/CSA Approved
  • Internal Ground Screw Included

Specifications

Specifications
Product Series CONDULET
Item Number FDD2
Manufacturer Part Number FDD2
Ships Factory Direct No
Manufacturer Crouse Hinds
Family Series Crouse Hinds Electrical Boxes, Condulet Series
Style FDD
Number of Gangs 1
Faces Single
Hub Size (in) 3/4 "
Number of Hubs 2
Conduit Type IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit)
Connection Type Threaded
Feed Type Feed Thru
Mounting Lugs No
Ground Screw Yes
Composition Iron Alloy
Exposure Rating Indoor, Outdoor (w/ Optional Gasketed Cover)
Hazardous Rated No
Approvals CSA, UL
Net Weight 0.0859 lbs
Gross Weight 2.75 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved