FMVSY400/MT-76
Crouse Hinds Light Fixtures, FMV Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

FMVSY400/MT-76

Crouse Hinds Light Fixtures, FMV Series
In stock
Item Number
FMVSY400/MT-76
MFG Item Number
FMVSY400/MT 76
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Light Fixtures, FMV Series
Item #
FMVSY400/MT-76
LIGHTING

FMV Series Information

  • Best Applied for Outdoor Industrial Locations
  • H.I.D. Luminaires
  • Three Mounting Styles Available

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number FMVSY400/MT 76
Item Number FMVSY400/MT-76
Manufacturer Crouse Hinds
Product Series FMV
Family Series Crouse Hinds Light Fixtures, FMV Series
Voltage 120 VAC, 240 VAC, 208 VAC, 277 VAC
Style Flood
Lamp Type High Pressure Sodium
Power 400 W
Junction Box No
Enclosed Yes
Gasketed No
Marine Rated Yes
Wet Locations Yes
IP Rating IP56, IP66
NEMA Rating NEMA 3R, NEMA 4, NEMA 4X, NEMA 3
Nominal Voltage 120 VAC, 208 VAC, 240 VAC, 277 VAC
Approvals CSA, UL
RoHS No
Net Weight 42.5 lbs
Gross Weight 42.5 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved