FST2
Crouse Hinds Electrical Boxes, Condulet Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

FST2

Crouse Hinds Electrical Boxes, Condulet Series
In stock
Item Number
FST2
MFG Item Number
FST2
Series
FST2 is available to buy in increments of 2
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Electrical Boxes, CONDULET Series
Item #
FST2
DEVICE BOX, FST TYPE, 3/4in., IRON

CONDULET Series Information

  • Compatible with Rigid and Intermediate Conduit
  • For Indoor/Outdoor Use (with Gasketed Covers)
  • Threaded Hubs in 1/2, 3/4, and 1 Inch Sizes
  • Various Hub/Gang Configurations Available
  • Shallow or Deep Bodies Available
Condulet® series cast device boxes from Crouse‑Hinds can be installed in Rigid or IMC conduit systems, and are used to accommodate wiring devices, act as pull boxes for conductors, provide openings to make splices and taps, or to allow access to the conduit system for future changes. These boxes are constructed from Feraloy™ iron alloy (copper free aluminum available for some models), include an internal green ground screw, and are available in shallow or deep body styles.
  • UL/CSA Approved
  • Internal Ground Screw Included

Specifications

Specifications
Product Series CONDULET
Item Number FST2
Manufacturer Part Number FST2
Ships Factory Direct No
Manufacturer Crouse Hinds
Family Series Crouse Hinds Electrical Boxes, Condulet Series
Style FST
Number of Gangs 1
Faces Single
Hub Size (in) 3/4 "
Number of Hubs 3
Conduit Type IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit)
Connection Type Threaded
Feed Type Feed Thru
Mounting Lugs Yes
Ground Screw Yes
Composition Iron Alloy
Exposure Rating Indoor, Outdoor (w/ Optional Gasketed Cover)
Hazardous Rated No
Approvals CSA, UL
Net Weight 2.545 lbs
Gross Weight 2.545 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved